Shop All Bathroom Sink Faucets
Peerless
Core Two Handle Bathroom Faucet
Mfr # P241LF
Zoro # G408453894
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Body Material Zinc
- Length 5.78 in
- Width 6.78 in
- Standards WaterSense Listed; CalGreen Listed; CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P241LF
- Zoro # G408453894
- UPC # 34449652483
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Length | 5.78 in |
Width | 6.78 in |
Height | 3 in |
Details
Finish | Chrome |
Body Material | Zinc |
Standards | WaterSense Listed; CalGreen Listed; CEC Certified |
Includes | Two Handle Blade |
Description
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Cold Stem, For Kohler Faucets (11-0975C)
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 1/2", Schedule 80, 300 psi Max Pressure (RB075-050)
- ZORO SELECT Ball Valve, 1-1/4", 316, SP 1000 (4373000150)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L.5-PL)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- KIBI Blaze-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1018BN-KPW101BN)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (65-261ABRCF)
- DELTA Single hole installation Hole Vessel Lavatory Faucet, Matte Black (768LF-BL)
- MOEN Knob Handle Kit, Tub And Shower (98039)
- KIBI Circular Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1009CH-KPW101CH)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L414VB)
- Peerless Bathroom Sink Faucets & Accessories