Shop All Bathroom Sink Faucets
Peerless
Core Two Handle Bathroom Faucet
Mfr # P240LF
Zoro # G908453868
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Body Material Brass
- Standards WaterSense Listed; CalGreen Listed; CEC Certified
- Width 6.5 in
- Includes Two Handle Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P240LF
- Zoro # G908453868
- UPC # 34449652452
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 6.5 in |
Height | 3 in |
Length | 5.84 in |
Details
Finish | Chrome |
Body Material | Brass |
Standards | WaterSense Listed; CalGreen Listed; CEC Certified |
Includes | Two Handle Knob |
Description
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Coupling (90850)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1-1/4" x 3/4" Pipe Size (1VFZ4)
- CHARLOTTE PIPE AND FOUNDRY 4x2 DWV SCH 40 Bushing (PVC 00107 1600HA)
- NIBCO 1-1/2" NOM FTG x C Copper 45 Degree Elbow (6062 11/2)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- ZURN 8" Mount, 2 Hole Straight Service Sink Faucet, Chrome plated (JP1996-SF)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (567LF-LPU)
- KOHLER Components Bathroom Sink Rocker Handle (77963-8A-BL)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (1100-L9ABCP)
- CHICAGO FAUCET Manual 4" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome plated (802-V317E64ABCP)
- CHICAGO FAUCET Manual 4" Mount, Workboard Faucet, 4In Wall, Chrome plated (W4W-GN1AE35-369AB)
- Peerless Bathroom Sink Faucets