Shop All Bathtub and Shower Faucet Combo
Peerless
Core Tub And Shower Trim
Mfr # PTT188753
Zoro # G308457848
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 7 in
- Length 8.88 in
- Height 11.94 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188753
- Zoro # G308457848
- UPC # 34449716802
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 in |
Length | 8.88 in |
Height | 11.94 in |
Details
Material | Brass |
Finish | Chrome |
Description
Purchase PTR188700-UN Peerless rough valve separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Carbon Steel (7210727A)
- PARKER Brass Pipe Fitting, MNPT, 1/8" Pipe Size (2 PHH-B)
- ZORO SELECT 3/4" MNPT x 18" TBE Black Pipe Sch 40 (584-180)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7010627)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Trim Kit for Price Pfister Winds (9400012)
- KINGSTON BRASS Tub and Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB655)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB632T)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241LL)
- LARSEN SUPPLY CO Larsen Supply S-1123-3 Mixet 0623 Tub & Shower Stem Cartridge (657124)
- THRIFCO PLUMBING Tub/Shower 3-Handle Remodeling Trim Kit for Price Pfister Winds (9400013)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- Peerless Bathtub and Shower Faucet Combo