Shop All Bathtub and Shower Faucet Combo
Peerless
Core Tub And Shower Trim
Mfr # PTT188753-BN
Zoro # G008457872
product price: $81.69
/ea
Free Shipping & Returns
$81.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 7 in
- Length 8.88 in
- Height 11.94 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188753-BN
- Zoro # G008457872
- UPC # 34449716819
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 in |
Length | 8.88 in |
Height | 11.94 in |
Details
Material | Brass |
Finish | Brushed Nickel |
Description
Purchase PTR188700-UN Peerless rough valve separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Kit Gas Conv Lpg To Ng Re Rep 180 199 (104000309)
- OAKBROOK COLLECTION Lav Faucet 1H Bn W/Pu (65480W-6204)
- VIEGA Insert Stiffner (16423)
- ANVIL Steel Channe l13/16in (2400700106)
- B & K Tub and Shower Faucet Comp 2 Metal Handl (221-002)
- KOHLER Studio Mcgee Rite-Temp Bath & Shower Trim Kit 1.75 GPM w Tub Spt Diverter, Vibrant Polished Nickel (TS35917-4G-SN)
- AMERICAN IMAGINATIONS 13.4-in. W Shower Kit_ (AI-36139)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Brushed Gold (KTF3101BG)
- MOEN Verso Combo Bl 2.5 Gpm (220C3BL)
- Peerless Bathtub and Shower Faucet Combo