Shop All Bathtub and Shower Faucet Combo
Peerless
Core Tub And Shower Trim
Mfr # PTT188752
Zoro # G808458024
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 7 in
- Length 8.91 in
- Height 11.94 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188752
- Zoro # G808458024
- UPC # 34449666220
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 in |
Length | 8.91 in |
Height | 11.94 in |
Details
Material | Zinc |
Finish | Chrome |
Description
Purchase PTR188700-UN Peerless rough valve separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1" (4321002060)
- ZORO SELECT 1-1/2" x 3-1/2" Black Pipe Nipple Sch 80 (1LMR5)
- INTERSTATE PNEUMATICS Brass Street Pipe Tee Fitting 1/4 Inch Female NPT x 1/4 Inch Male NPT x 1/4 Inch Female NPT (FST44RT)
- THOGUS Nylon Adapter 1/4" Mpt X 1/4" Barb (TA1044/N)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB241ACL)
- KINGSTON BRASS ThreeHandle Tub and Shower Faucet, Matte Black (KB230)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KBX8138ZX)
- KOHLER 1-Handle Polished Chrome Tub and Shower Faucet (R72783-4G-CP)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB638)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- Peerless Bathtub Faucets & Accessories