Shop All Bathtub and Shower Faucet Combo
Peerless
Core Tub And Shower Trim
Mfr # PTT188750-OB
Zoro # G508458003
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 7 in
- Length 7.59 in
- Height 11.94 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188750-OB
- Zoro # G508458003
- UPC # 34449692533
- Country of Origin China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | 7 in |
Length | 7.59 in |
Height | 11.94 in |
Details
Material | Brass |
Finish | Oil Rubbed Bronze |
Description
Purchase PTR188700-UN Peerless rough valve separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOB Float Valve, 2 In, SS w/PTFE Seal (R1381-2)
- ANVIL FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (0318907961)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- ZORO SELECT CPVC Elbow, 45 Degrees CTS, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (2GKC1)
- PIONEER Single Handle Shower Trim Set in PVD Brushed Nickel (T-4MT315-BN)
- KINGSTON BRASS Tub and Shower Faucet, Brushed Nickel, Wall Mount (KB248LL)
- VINTAGE Tub and Shower Faucet, Matte Black, Wall Mount (KB660AX)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB662AX)
- KIBI Circular Deck Mounted Bathtub Faucet with Hand Shower, Chrome (KTF3101CH)
- KINGSTON BRASS Tub and Shower Faucet, Polished Brass, Wall Mount (KB142)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531TO)
- Peerless Bathtub Faucets & Accessories