Shop All Showerheads and Tub Faucets
Peerless
Core Tub And Shower Complete Combo Handles
Mfr # P188720
Zoro # G208464502
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Single Handle Lever
- Finish Chrome
- Height 11.97 in
- Width 7 in
- Standards WaterSense Listed; CalGreen Listed; CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P188720
- Zoro # G208464502
- UPC # 34449652810
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 11.97 in |
Width | 7 in |
Length | 8.84 in |
Details
Includes | Single Handle Lever |
Finish | Chrome |
Standards | WaterSense Listed; CalGreen Listed; CEC Certified |
Material | Brass |
Description
Pressure balance valve keeps water temperature within +/-3° F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Coupling, Compression, 4 in Pipe Size (160-111)
- SLOAN Spray Head, Faucet Multi Stream, 0.5 GPF (EAF-12)
- SLOAN G2 Opt Plus Ress-U-3.5-Xdt Adj/Gj (3325423)
- KIPP Tube clamps flange aluminum (K0479.515)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- DELTA Seven Setting, Hand Shower (75700)
- MOEN Posi-Temp(R) Tub/Shower (TL183)
- Peerless Showerheads and Tub Faucets