Shop All Hand Soap & Lotion Dispensers
Peerless
Core: Soap Dispenser
Mfr # RP81774SS
Zoro # G608589331
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 2.75 in
- Width 2 in
- Finish Stainless
- Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP81774SS
- Zoro # G608589331
- UPC # 34449803571
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2.75 in |
Width | 2 in |
Length | 2 in |
Details
Material | Plastic |
Finish | Stainless |
Description
In Delta's Stainless finish
- •Constructed of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Hinge (FG3975L90000)
- MEGUIARS WIPES QUICK INTERIOR DETAILER (MGG-13600)
- KLEENEX Trusted Care 160 ct Facial Tissue (54266)
- MAJESTIC Champion AcidBlue No Scent Muriatic Acid 1 gal Liquid (CH520)
- PURELL Hand Sanitizer Dispenser, White, 1200 mL (8320-E1)
- BRADLEY Soap Dispenser (6324-680000)
- ZEP Hand Soap Dispenser, Plastic, 12" W, PK6, Finish: Unfinished (S94506)
- DIAL Fit Dispenser Touch Free Ivory Universal 1L, PK3 (1700016652)
- GLOBAL INDUSTRIAL Universal Countertop Soap/Sanitizer Dispenser Stand (641514)
- TOUGH GUY Soap and Lotion Dispenser, 47 oz, Silver (6DMY0)
- ALPINE INDUSTRIES Automatic Liquid/Gel Hand Sanitizer/Soap Dispenser, 1200 mL, White (430-L)
- Peerless Hand Soap & Lotion Dispensers