Shop All Kitchen Faucets
Peerless
Core Single Handle Kitchen Faucet
Mfr # P115LF
Zoro # G208464557
product price: $81.19
/ea
Free Shipping & Returns
$81.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Includes Single Handle Lever
- Material Brass
- Height 7.5 in
- Length (In.) 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P115LF
- Zoro # G208464557
- UPC # 34449651882
- Country of Origin Viet Nam
- Category Kitchen Faucets
Dimensions
Height | 7.5 in |
Length (In.) | 9.5 in |
Width | 12 in |
Details
Finish | Chrome |
Includes | Single Handle Lever |
Material | Brass |
Standards | CalGreen Listed; CEC Certified |
Description
Single lever control for ease of operation with one hand
- •Spout swivels 360 degrees for added convenience
- •Side sprayer for easy pot filling and clean-up around the sink
- •4-hole sink application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley Channel Frame Mirror, 18" x 36" - 781-018360 (781-018360)
- ZORO SELECT 3" NOM C Copper Union (24W576)
- WOODFORD MANUFACTURING Thermaline - 2 Foot Heater Kit (RK-TL-2H)
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (895-665ABCP)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF)
- PEERLESS Apex Two Handle Kitchen Faucet (P299575LF)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF-SS)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- PEERLESS Flute Single Handle Pulldown Kitchen Faucet (P7912LF-BL)
- WESTBRASS Touch-Flo Style 8" Pure Water Dispenser in Polished Brass (D2031-NL-01)
- Peerless Kitchen Faucets