Shop All Kitchen Faucets
Peerless
Core Single Handle Kitchen Faucet
Mfr # P115LF-SS
Zoro # G108464619
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Length (In.) 9.5 in
- Includes Single Handle Lever
- Height 7.5 in
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P115LF-SS
- Zoro # G108464619
- UPC # 34449651899
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Length (In.) | 9.5 in |
Height | 7.5 in |
Width | 12 in |
Details
Finish | Stainless |
Includes | Single Handle Lever |
Material | Brass |
Standards | CalGreen Listed; CEC Certified |
Description
Single lever control for ease of operation with one hand
- •Spout swivels 360 degrees for added convenience
- •Side sprayer for easy pot filling and clean-up around the sink
- •4-hole sink application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL 7-5/8" to 8-3/8" Mount, 2 Hole Straight Service Sink Faucet (8230)
- APOLLO Pex Multihead Crimp Kit (69PTKH0015K)
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 2 1/2 In (0500301767)
- ZORO SELECT PVC 90 Degree Long Sweep Street Elbow, Spigot x Hub x Hub, 3 in Pipe Size (06063)
- PEERLESS Core Single Handle Kitchen Faucet (P115LF)
- PEERLESS Flute Single Handle Pulldown Kitchen Faucet (P7912LF-BL)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF-SS)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8351076.004)
- Peerless Kitchen Faucets & Accessories