Shop All Kitchen Faucets
Peerless
Core Single Handle Kitchen Faucet
Mfr # P110LF
Zoro # G406532652
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 7.5
- Length (In.) 9.5
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P110LF
- Zoro # G406532652
- UPC # 34449651929
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Height | 7.5 |
Length (In.) | 9.5 |
Width | 10 |
Details
Finish | Chrome |
Item | Kitchen Faucet |
Description
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 3/4" FNPT x MNPT Galvanized 45 Degree Street Elbow (0311027403)
- ZSI CushionedClampStrutMounted, TubeSz 7/8In (014T018)
- LEGEND VALVE 3/4" CTS PACK-JOINT NUT (313-514)
- ZORO SELECT CPVC Female Connector, Schedule 80, 1-1/4" Pipe Size, FNPT x Socket (835-012CBR)
- PEERLESS Choice Two Handle Wall Mounted Kitchen Faucet (P299305LF)
- PEERLESS Elmhurst Two-Handle Wall-Mount Kitchen Faucet (P2765LF-SS)
- PEERLESS Core Single Handle Kitchen Faucet (P115LF)
- PEERLESS Core Single Handle Kitchen Faucet (P110LF-SS)
- PEERLESS Flute Single Handle Pulldown Kitchen Faucet (P7912LF-BL)
- PEERLESS Apex Two Handle Kitchen Faucet (P299575LF)
- KIBI Bari-T Single Handle Pull Down Kitchen Sink Faucet, Chrome (KKF2016CH)
- Peerless Kitchen Faucets & Accessories