Shop All Single Handle Bathroom Faucets
Peerless
Core Single Handle Bathroom Faucet
Mfr # P136LF
Zoro # G808453067
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Width 6.47 in
- Length 6.13 in
- Height 6.09 in
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P136LF
- Zoro # G808453067
- UPC # 34449652339
- Country of Origin Viet Nam
- Category Single Handle Bathroom Faucets
Dimensions
Width | 6.47 in |
Length | 6.13 in |
Height | 6.09 in |
Details
Material | Zinc |
Finish | Chrome |
Description
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Colony Handle Bs Dc Chrome (M950248-0020A)
- THRIFCO PLUMBING 3/4 Inch Dura Flexible PVC Coupling SCH 40 (8128505)
- ZORO SELECT Cross, 304 SS, 3 in Pipe Size, Buttweld (4381011820)
- HYDRA-ZORB Insulation Clamp, 1-5/8" OD x 1/2" Wall, 7-Series for Elastomeric (724162)
- PEERLESS Apex Single Handle Bathroom Faucet with Traditional Lever (P188627LF-BN)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-GPM-DST)
- GROHE Single Hole Single-Handle M-Size Bathroom Faucet 1.2 Gpm, Gold (23670GN0)
- DELTA Single Handle Bathroom Faucet (553LF-CZ)
- KOHLER Single Handle Single Hole Mount, Low Arc Bathroom Faucet, Polished chrome (K-45800-4-CP)
- PRICE PFISTER Single Handle Single Hole Mount, 1 Hole Bathroom Faucet, Chrome (3287700A)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- Peerless Bathroom Sink Faucets & Accessories