Shop All Shower Faucets
Peerless
Core Shower Trim
Mfr # PTT188743
Zoro # G908456968
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Length 8.88 in
- Width 7 in
- Height 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188743
- Zoro # G908456968
- UPC # 34449716789
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 8.88 in |
Width | 7 in |
Height | 9.5 in |
Details
Material | Brass |
Description
- •Pressure balance valve keeps water temperature within +/-3° F
- •Single function operation
- •Single lever handle for ease of temperature control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" FNPT Polypropylene Ball Valve 3-Way (V100BL)
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000S, Compatible to CFS517 Water Filters (1PK) Made by AFC (AFC-CH-104-9000S-1p-3371)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 90L PVC DWV 4""HXH (PVC003041200)
- PARKER Barbed, Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6382 08 10WP2)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Chrome (KSF406CH)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF405BG)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- Peerless Bathtub Faucets & Accessories