Shop All Shower Faucets
Peerless
Core Shower Trim
Mfr # PTT188743-BN
Zoro # G108457000
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Length 8.88 in
- Width 7 in
- Height 9.5 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # PTT188743-BN
- Zoro # G108457000
- UPC # 34449716796
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 8.88 in |
Width | 7 in |
Height | 9.5 in |
Details
Material | Brass |
Finish | Brushed Nickel |
Description
- •Pressure balance valve keeps water temperature within +/-3° F
- •Single function operation
- •Single lever handle for ease of temperature control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-526)
- NEWPORT BRASS Widespread Lavatory Faucet in Satin Bronze (Pvd) (2560/10)
- SSI 6" Wafer Flange Cast Iron Silent Check Valve (0600-125WCIBM-T)
- CHATHAM BRASS Pilfer-Proof 2GPM Showerhead (10-2SV)
- B & K Shower Faucet Utility, W/Dish (126-015)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- MOEN Genta M-Core 2S S/O Ep Trim Ch (UT2472EP)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- Peerless Shower Faucets