Shop All Faucet Accessories
Peerless
Core:, #Rp101867Bn
Mfr # RP101867BN
Zoro # G908584760
product price: $48.45
/ea
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Brushed Nickel
- Height 2.25 in
- Overall Length (In.) 2 in
- Width 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101867BN
- Zoro # G908584760
- UPC # 195205014898
- Country of Origin China
- Category Faucet Accessories
Dimensions
Height | 2.25 in |
Overall Length (In.) | 2 in |
Width | 4.75 in |
Details
Material | Zinc |
Finish | Brushed Nickel |
Includes | Two Handle Lever |
Description
In Delta's Brushed Nickel finish
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAM-LET Instrumentation Check Valve (H-480-SS-N-1/4-1/3PSI)
- MODINE 3H36849-1 Time Delay Relay Bd (3H36849-1)
- VIEGA Viega ProPress reducer, 2" x 1-1/2" (78122)
- DECKO BATH PRODUCTS 18 CHR Twin Towel Bar (38140)
- BESTCARE Power Supply, 9.0VDC, 2-1/2" L (0710-735-001)
- COMPONENT HARDWARE Brushed Aluminum Center Cross Brace Fitting For 1-5/8" OD Legs (A35-1030)
- SLOAN Plumbing Stop H628 Vr Stop Cap Sleeve (6 Pack) (5308954)
- BK RESOURCES Flexible Water Line Connectors, Color Coded - (Red) Hot, (Blue) Cold (WL-36)
- T&S BRASS T&S Brass B-0504 Double Pedal Valve, Wall Mounted (B-0504)
- PRIME-LINE Faucet Hose Sprayer Guide, Plastic Construction, Black in Color with Chrome Ring 2 Pack (MP53055)
- CENTRAL BRASS Self-Closing 4-Arm Vandal Proof Handle With Set Screw, Polished Chrome (G-6928-V)
- Peerless Faucet Accessories