Shop All Faucet Accessories
Peerless
Core:, #Rp101866
Mfr # RP101866
Zoro # G108584768
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Chrome
- Width 4.13 in
- Height 4.88 in
- Includes Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101866
- Zoro # G108584768
- UPC # 195205014874
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 4.13 in |
Height | 4.88 in |
Overall Length (In.) | 1.75 in |
Details
Material | Zinc |
Finish | Chrome |
Includes | Two Handle Lever |
Description
In Delta's Chrome finish
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Strainer Body Lever Lift (29060-SN)
- LEGEND VALVE 2" BLACK TEE (350-158)
- SLOAN Performance Kit, 3.5 GPF, Toilet (A1102A)
- GRUVLOK 22.5 Elbow, Ductile Iron, 10 in, Grooved (0390015527)
- AMERICAN STANDARD Repl Crtrdg wMtg Screw Blsterpack (066269-0070AP)
- HUSKY M10X1.0 Flr Nut Euro/Dmstc 4Pk (BR230)
- DELTA SglSet Adjust, Arm Raincan ShwrHd (52687-PK)
- MOEN Cia Diverting Tub Spout CHR (3346)
- KOHLER Skirt, Lav (77012-BN)
- MIDWEST FASTENER 15/16" Plastic Hot Indexer Caps 4PK (76752)
- SLOAN Cover Ebv130A Cp G2 Button Cover Assembly w/Screws (0325172)
- Peerless Faucet Accessories