Shop All Faucet Accessories
Peerless
Core:, #Rp101862Ob
Mfr # RP101862OB
Zoro # G108584805
product price: $62.85
/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Overall Length (In.) 1.5 in
- Width 3.5 in
- Height 2.5 in
- Includes Two Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP101862OB
- Zoro # G108584805
- UPC # 195205014829
- Country of Origin China
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 1.5 in |
Width | 3.5 in |
Height | 2.5 in |
Details
Material | Zinc |
Finish | Oil Rubbed Bronze |
Includes | Two Handle Lever |
Description
In Delta's Oil Rubbed Bronze finish
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-1/8"L, 250psi (BULK-CGF-424)
- B & K/MUELLER INDS(IMPORT) 3/8 Galv Plug (511-802HN)
- KINGSTON BRASS Volume Control, Brushed Nickel (KB3008BX)
- KOHLER Hose Kit (1434799-CP)
- KOHLER Shank (75100-58)
- MOEN Wand Kit (179574)
- SLOAN Bathroom Faucet Part Eaf7A Sensor Assembly Hardwire w/Click (Iq) (0335005)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0331-L3/8)
- BK RESOURCES Pre-Rinse Spray Head, 1.0 GPM, Low Flow (BK-PRV-1-G)
- AMERICAN STANDARD 8" Mount, Commercial Serv Ftg Vb Stps Cross Pol Chr, Polished chrome (8344.012.002)
- MOEN Handle Adapter, Chrome, Single Lever (94746)
- Peerless Faucet Accessories