Shop All Showerhead and Tub Accessories
Peerless
Core:, #Ptt188733
Mfr # PTT188733
Zoro # G508596828
product price: $77.99
/ea
Free Shipping & Returns
$77.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Material of Construction Stainless Steel
- Length (In.) 4.69 in
- Width 7 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188733
- Zoro # G508596828
- UPC # 195205011675
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 4.69 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Chrome |
Material of Construction | Stainless Steel |
Description
In Delta's Chrome finish
- •Constructed of Stainless Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4"-20 X 5" PLASTIC FLOAT (111-273)
- AMERICAN STANDARD Cadet Pro Right Height Elongated 1.28 Gp, 1.28 gpf, Cadet Flushing System, Floor Mount, Elongated (215AA.104.020)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (1VEV9)
- ELKAY Drain Fitting, 2", SS, Grid Strainer, Tail (LK8)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BN)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BL)
- SHOWERSCAPE Made to Match 24" Shower Slide Bar W/ Pin Wall Hook, Chrome (K180A1)
- MOEN Service Kit (40913)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967-BL)
- KOHLER Sure Grip Flange (32803-AF)
- MOEN Shower Arm Flange (137488BN)
- Peerless Showerhead and Tub Accessories