Shop All Showerhead and Tub Accessories
Peerless
Core:, #Ptt188733-Bn
Mfr # PTT188733-BN
Zoro # G608596841
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Material of Construction Stainless Steel
- Length (In.) 4.69 in
- Width 7 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188733-BN
- Zoro # G608596841
- UPC # 195205011682
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 4.69 in |
Width | 7 in |
Height | 7 in |
Details
Finish | Brushed Nickel |
Material of Construction | Stainless Steel |
Description
In Delta's Brushed Nickel finish
- •Constructed of Stainless Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" SS304 HALF COUPLING (404-283)
- ZURN Institutional, Self Cleaning, Shower Head, Chrome (Z7000-I2)
- CHEMTROL 1" Socket Kynar Ball Valve Inline (S65TB-V 1)
- VIEGA Viega ProPress XL tee, 4" x 4" x 4" (20708)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BL)
- PEERLESS 3-Setting Diverter Trim (PTT14319-BN)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Moderne Brass (26346-9-2MB)
- PLUMB PAK SHALLOW FLANGE 1/2""CHRM (PP91PC)
- ALFI BRAND 8" x 36" Brushed Copper PVD Stainless Steel Triple Shelf Shower Niche (ABNP0836-BC)
- PFISTER Pfister Rhen T&S Only Trim Kit, Must Order 0X8 Valve Separately Chrome (R89-1RHC)
- MOEN Securemount Anchors For Slide Bar Mounting (A750)
- Peerless Showerhead and Tub Accessories