Shop All Escutcheons
Peerless
Core Ptr Escutcheon
Mfr # RP91175BN
Zoro # G608462399
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Depth 6.75 in
- Width 6.75 in
- Height 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # RP91175BN
- Zoro # G608462399
- UPC # 34449842334
- Country of Origin China
- Category Escutcheons
Dimensions
Depth | 6.75 in |
Width | 6.75 in |
Height | 0.5 in |
Details
Material | Brass |
Description
In Delta's Brushed Nickel finish
- •Constructed of Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Sink Supply Line Fits All 12In (B4F12U)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing RB-L4 Replacement Brand Refrigerator Air Filter for LG LT120F & ADQ73214404 (RB-L4)
- FLOW PLUS Ball Valve, 1/4", 1000 psi, CF8M, 2 pcs (02B016666RRSE)
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- PEERLESS Westchester Escutcheon - Kitchen (RP100095)
- KOHLER Assy, Escutcheon (1081347-BL)
- ROHL I.S.E. Disposal Throat In White Escutcheon Or Flange (743WH)
- THRIFCO PLUMBING 3/4 Inch Ip Split Escutcheon (4400269)
- KOHLER Escutcheon, 1224552-CP (1224552-CP)
- MOEN Escutcheon - (141002)
- KOHLER 31 (1032502-CP)
- Peerless Escutcheons