Shop All Faucet Repair and Maintenance
Peerless
Core: Hose Assembly
Mfr # RP101868OB-1.5
Zoro # G708589446
Free Shipping & Returns
$89.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material ABS - Plastic
- Length 2.06 in
- Height 7 in
- Width 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # RP101868OB-1.5
- Zoro # G708589446
- UPC # 195205011835
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.06 in |
Height | 7 in |
Width | 1.88 in |
Details
Material | ABS - Plastic |
Finish | Oil Rubbed Bronze |
Description
In Delta's Oil Rubbed Bronze finish
- •Made of Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EEMAX 240VAC, Commercial Electric Tankless Water Heater, Undersink, Single Phase (AM007240T)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 316 SS, 3"L (ZUSA-PF-15448)
- DIAMOND CRYSTAL Water Softener Salt, 40 lb., Pellets (100012408)
- SANI-LAV Manual 8" Mount, 2 Hole Gooseneck Service Sink Faucet, Chrome plated (206)
- PEERLESS Designer Hose Assembly - P8550 (RP41122)
- PFISTER Pfister Extension Stem (971-0230)
- FISHER MFG Strainer, Flat, Fisher Waste, Ns For - Part# Fis22535 (FIS22535)
- CHICAGO FAUCET Actuator Assembly (3300-103KJKABNF)
- AMERICAN STANDARD Seal, Seal, Rubber (A911748-0070A)
- CHICAGO FAUCET Pre-Pack, Undermount Center (172-PPJKNF)
- MOEN Service Kit (175926)
- Peerless Faucet Repair and Maintenance