Shop All Faucet Accessories
Peerless
Core Drain Assembly - Bathroom - Metal Pop-Up
Mfr # RP37099
Zoro # G408584727
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Chrome
- Width 3 in
- Height 1.25 in
- Overall Length (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP37099
- Zoro # G408584727
- UPC # 34449464772
- Country of Origin China
- Category Faucet Accessories
Dimensions
Width | 3 in |
Height | 1.25 in |
Overall Length (In.) | 3 in |
Details
Material | Brass |
Finish | Chrome |
Description
In Delta's Chrome finish
- •Constructed of Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Female NPS x Female NPS Steel Merchant Coupling (0320200470)
- NVENT CADDY Insulated Strut Clamp, 1-1/2 In. Tube (CCC0150)
- DELTA Adjustable, Wall mnt for Handshower (RP61294BL)
- ZORO SELECT 1-1/2" FNPT Carbon Steel Ball Valve Inline (08Q011N05112S4)
- CENTRAL BRASS Self-Close Single Handle Basin Faucet, NPSM, Single Hole, Chrome, Flow Rate (GPM): 1.2 (0255-AP)
- KOHLER Battery Package (1161499)
- MOEN Plug Button Kit (40045)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 5" (0280-AC)
- KEENEY MFG KITCHEN SNK MNTCLIPS 8PK (KCLIP8L)
- WESTBRASS 1/2" OD Bullnose Faucet Riser (D122-26)
- DELTA Spray Assembly, Pull-Down Kitchen (RP52140SS)
- Peerless Faucet Accessories