Shop All Bathroom Sink Faucets
Peerless
Choice Two Handle Bathroom Faucet
Mfr # P299628LF-BN-M
Zoro # G208453889
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Plastic
- Width 9.53 in
- Includes Two Handle Lever
- Standards WaterSense Listed; CalGreen Listed; CEC Certified
- Height 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P299628LF-BN-M
- Zoro # G208453889
- UPC # 34449652599
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 9.53 in |
Height | 3.5 in |
Length | 5.84 in |
Details
Finish | Brushed Nickel |
Body Material | Plastic |
Includes | Two Handle Lever |
Standards | WaterSense Listed; CalGreen Listed; CEC Certified |
Description
Delta is committed to supporting water conservation around the globe and has been recognized as WaterSense Manufacturer Partner of the Year in 2011, 2013, and 2014.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDR INDUSTRIES 3/8 in. Comp X 1/2 in. Mip Straight Compression Male Adapter Low Lea (537 7101)
- PARKER 90 Street Elbow, Brass, 3/8 in, NPTF x NPT (3/8 CD-B)
- T&S BRASS Eterna Cartridge - New Stlye, Ltc (01244240NS)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K010-1620X50)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- CENTRAL BRASS Two Handle Slant Back Bathroom Faucet, IP, Wallmount, Polished Chrome, Weight: 5.7 (1178-DA)
- DELTA Delta Commercial 23C6: 2H Widesprd BathrmFaucet w/Spout-No Drain (23C634)
- SPEAKMAN Sensor 2 Hole Touchless Lavatory Faucet, Polished Chrome (SF-9207-TMV)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833SC)
- MOEN Standard Single Hole Mount, 1 Hole Trim and Cover Plate, Chrome (96885)
- DELTA 4 Hole Tub With Hand Shower Trim, Matte Black (T4799-BL)
- Peerless Bathroom Sink Faucets & Accessories