Shop All Bar Sink Faucets
Peerless
Choice Two Handle Bar-Prep Faucet
Mfr # P288LF
Zoro # G608464430
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Chrome
- Height 11.31 in
- Body Material Brass
- Includes Two Handle Lever
- Standards CalGreen Listed; CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P288LF
- Zoro # G608464430
- UPC # 34449652261
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 11.31 in |
Details
Finish | Chrome |
Body Material | Brass |
Includes | Two Handle Lever |
Standards | CalGreen Listed; CEC Certified |
Description
High arc, rotating spout for superior accessibility
- •Ergonomic blade handles offer easy control
- •3-hole sink application
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Temperature Control Handle (47440IP0)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Dishwasher Tailpiece (4FEY8)
- PRIME-LINE #10-24 x 15/16 in. Chrome One Way Shoulder Screw 100 Pack (651-0463)
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", BR (E4F4-B)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- JONES STEPHENS Polar White Bar Tap Faucet (B70001)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- RIOBEL Cayo Single Hole Prep Sink Faucet (CY601C-15)
- KINGSTON BRASS LS8615NYL New York One-Handle 1-Hole Deck Mounted Bar Faucet, Bronze (LS8615NYL)
- CENTRAL BRASS Two Handle Bar/Pantry Faucet, Standard, Polished Chrome, Number of Holes: 1 Hole (0287-A17)
- OLYMPIA FAUCETS Two Handle Bar Faucet, NPSM, Bar, Polished Chrome, Weight: 2.2 (B-8180)
- Peerless Bar Sink Faucets