Shop All Handles, Levers & Controls
Peerless
Choice Two Handle Assembly
Mfr # RP91136BN
Zoro # G108461199
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Length (In.) 1.88 in
- Height 3 in
- Includes Two Handle Lever
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # RP91136BN
- Zoro # G108461199
- UPC # 34449842167
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 1.88 in |
Height | 3 in |
Overall Width | 3 in |
Details
Finish | Brushed Nickel |
Material | Zinc |
Includes | Two Handle Lever |
Description
In Delta's Brushed Nickel finish
- •Constructed of Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONWERKS DESIGNS 1/2" x 10" Decorative Sandblast Iron Pipe Nipple, 10PK (SND-1/2x10-10)
- ARROWHEAD BRASS Wheel Handle W/Scrw Grn (PK1250)
- EVERFLOW Slip Joint Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (41918)
- ZORO SELECT 3/4" FSW 316/316L SS SW Outlet (150771350218)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-2MB)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-BN)
- JONES STEPHENS Cross Handle, Self Close Valv, CP, 1/2" FIP (S05105)
- PFISTERER Index Buttons, Price Pfister Handles, PR (941-783)
- Peerless Handles, Levers & Controls