Shop All Showerheads and Tub Faucets
Peerless
Choice Tub And Shower Trim
Mfr # PTT188773-BN
Zoro # G408457786
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Single Handle Lever
- Height 12 in
- Width 7 in
- Standards WaterSense Listed; CalGreen Listed; CEC Certified
- Length 8.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # PTT188773-BN
- Zoro # G408457786
- UPC # 34449716857
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 12 in |
Width | 7 in |
Length | 8.25 in |
Details
Includes | Single Handle Lever |
Finish | Brushed Nickel |
Standards | WaterSense Listed; CalGreen Listed; CEC Certified |
Material | Zinc |
Description
Purchase R10000-Unbx Multichoice Rough Valve Separately
- •Pressure balance valve keeps water temperature within +/-3° F
- •Single function operation
- •Single lever handle for ease of temperature control
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- CENTRAL BRASS Quick Pression 1/4 Turn Stem Assembly W/Replaceable Seat (K-454-H)
- ZORO SELECT 3/8" FNPT Galvanized Cap (5P900)
- DANCO FAUCET CAP DELTA 7/8"" (9D00088756)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- MOEN Voss Chrome M-CORE 3-Series Valve Only (UT3691)
- MOEN Glyde M-Core Transfer M-Core Transfer Valve Trim (UT2721)
- Peerless Showerheads and Tub Faucets