Shop All Showerheads and Tub Faucets
Peerless
Choice Tub And Shower Trim - Less Head
Mfr # PTT188773-LHD
Zoro # G008457100
product price: $88.49
/ea
Free Shipping & Returns
$88.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Single Handle Lever
- Finish Chrome
- Height 6 in
- Width 5.81 in
- Length 2.44 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188773-LHD
- Zoro # G008457100
- UPC # 34449842495
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 6 in |
Width | 5.81 in |
Length | 2.44 in |
Details
Includes | Single Handle Lever |
Finish | Chrome |
Material | Metal |
Description
- •Recommended rough-in: R10000-UNBX
- •Any showerhead with a .5 in. fitting may be used
- •May also install a showerarm-mount handheld showerhead
- •Pressure balanced bath mixing valve
- •Back-to-back installation capability
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Seal Shower Dr Rubber 5/8X38In (88704)
- ASI GLOBAL PARTITIONS 1-1/2" x 2" Outswing Door Stop and Keeper, Zamac (40-8562306)
- PENTAIR/PENTEK Woven Filter Cartridge, 4 gpm, 5 Micron, 4-5/8" O.D., 20 in H (255678-75)
- PENTAIR Pentek 5 Micron 20 in. Standard Water Sediment Filter Cartridge (P5-20)
- PEERLESS Universal Showering Components Sidekick Shower System (76455)
- PEERLESS Elmhurst Shower Only Trim Kit (PTT14265-OB)
- PEERLESS Other Shower Head - Raincan (RP70537OB)
- PEERLESS Elmhurst Roman Tub Trim Kit (PTT4365)
- PEERLESS Universal Showering Components 4-Setting Handshower (76406C)
- KOHLER Shower Head, Vibrant Brushed Modern Brass, Wall Mounted (72773-2MB)
- MOEN Eco-Performance Handshower - Chrome (155747)
- Peerless Showerheads and Tub Faucets