Shop All Shower Faucets
Peerless
Choice Slide Bar And Handshower - Ada
Mfr # P62410
Zoro # G108462974
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 8.5 in
- Width 6.38 in
- Height 27.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # P62410
- Zoro # G108462974
- UPC # 34449842518
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 6.38 in |
Height | 27.06 in |
Details
Material | Metal |
Description
In Delta's Chrome finish
- •Constructed of Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT 316 SS Coupling (2TY81)
- TYGON Tubing, 3/16 I.D., 100 ft., Clear, Flexible (ACF02012)
- DURAVIT Vanity Basin, 16 7/8", Starck 3 Undercount (0305430000)
- ZORO SELECT Water Heater Element, 13-1/2"L, 240V, 4500W (60057N)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- SPEAKMAN Commander Exposed Shower with Cross Handles, 1.75gpm (SC-1220-AF-E175)
- DELTA Faucet, 3-Setting Slide Bar Hand Shower, Chrome, Hand Shower (51308)
- Peerless Bathtub Faucets & Accessories