Shop All Shower Faucets
Peerless
Choice Slide Bar And Handshower - Ada
Mfr # P62410-BN
Zoro # G508462956
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Length 8.5 in
- Width 6.38 in
- Height 27.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # P62410-BN
- Zoro # G508462956
- UPC # 34449842501
- Country of Origin China
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 6.38 in |
Height | 27.06 in |
Details
Material | Metal |
Description
In Delta's Brushed Nickel finish
- •Constructed of Metal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Transition Compression Union, Schedule SDR-11, 1/2" Pipe Size, Compression x CTS Hub (TUC-005)
- CAMCO TOILET DROP-INS 30PK (41183)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 12 in.L, Gray (06-12-M-N)
- AMERICAN STANDARD Adapter (617852-0070A)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- DELTA Faucet, Body Spray / Body Jet Showering Component Faucet, Champagne Bronze (50102-CZ)
- DELTA Faucet, 9-Setting Hand Shower with Slide Bar/Grab Bar, Chrome, Wall (51900)
- Peerless Bathtub Faucets & Accessories