Shop All Bathroom Sink Faucets
Peerless
Choice Single Handle Bath Faucet
Mfr # P1540LF-BN
Zoro # G508448837
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Nickel
- Body Material Zinc
- Height 5.25 in
- Includes Single Handle Lever
- Length 7.06 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Peerless
- MFR # P1540LF-BN
- Zoro # G508448837
- UPC # 34449903165
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Height | 5.25 in |
Length | 7.06 in |
Width | 1.88 in |
Details
Finish | Brushed Nickel |
Body Material | Zinc |
Includes | Single Handle Lever |
Standards | WaterSense Listed; CEC Certified |
Description
This Peerless Single Handle Bathroom Faucet in Brushed Nickel is an easy and affordable way to update the look in your bathroom. An optional base plate is included to accommodate one- or three-hole, four-inch installations. Peerless WaterSense labeled faucets use at least 20% less water than the industry standard helping you save water without compromising performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS FITTING BULKHEAD 3/4""P/B (CBTF34PBBG1)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 3/4 in Pipe Size (EF8210G038)
- SYMMONS LAVATORY FAUCET (S202IPSPP)
- ZURN Repair Kit, For 2VEH8, 2VEJ1 (PERK6000-RK)
- PEERLESS Elmhurst Two-Handle Widespread Bath Faucet (P3565LF)
- MOEN Indicator Washer Kit, Lavatory, PK2 (97274)
- CHICAGO FAUCET Lever Handle, 3 3/4" (374-PLPRJKCP)
- DELTA 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Chrome (3559-MPU-DST)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-ICT)
- MOEN Lav Faucet 1H Lev Chr (WS84503)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-GN2AFCABCP)
- Peerless Bathroom Sink Faucets & Accessories