Shop All Shower Faucets
Peerless
Choice Shower Trim
Mfr # PTT188763
Zoro # G108456768
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 12.34 in
- Width 7 in
- Height 9.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188763
- Zoro # G108456768
- UPC # 34449716826
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12.34 in |
Width | 7 in |
Height | 9.47 in |
Details
Material | Plastic |
Description
- •Pressure balance valve keeps water temperature within +/-3° F
- •Single function operation
- •Single lever handle for ease of temperature control
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shielded Coupling, For Pipe Size 2x1-1/2" (3001-215)
- ANVIL 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 150 (0310023809)
- BEHRINGER Tube Clamp Kit, Stacking, Tube 3/4In, 316SS (SKSBX6075-SP)
- DELTA Metal Glass Rinser (GR250-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- Peerless Bathtub Faucets & Accessories