Shop All Shower Faucets
Peerless
Choice Shower Trim
Mfr # PTT188763-BN
Zoro # G108456737
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 12.34 in
- Width 7 in
- Height 9.47 in
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188763-BN
- Zoro # G108456737
- UPC # 34449716833
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 12.34 in |
Width | 7 in |
Height | 9.47 in |
Details
Material | Plastic |
Finish | Brushed Nickel |
Description
- •Pressure balance valve keeps water temperature within +/-3° F
- •Single function operation
- •Single lever handle for ease of temperature control
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Chrome (38360-CP)
- FIAT Hot/Cold Stem Assembly (GRA02)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass Connector (4MSC2N-B)
- LEGEND VALVE 4" BLACK SQUARE HEAD PLUG (350-411)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (57530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- Peerless Shower Faucets