Shop All Shower Faucets
Peerless
Choice Shower Only Trim-Less Showerhead
Mfr # PTT188763-LHD
Zoro # G608457906
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 7 in
- Width 7 in
- Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # PTT188763-LHD
- Zoro # G608457906
- UPC # 34449859172
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 7 in |
Width | 7 in |
Height | 5.25 in |
Details
Material | Brass |
Finish | Chrome |
Description
Featuring design within reach, let your bathroom faucet reflect your personal style without breaking the bank with this Peerless Shower Faucet Trim Kit. Our creative and fresh faucets are at once beautiful and affordable. This trim kit ships without the showerhead, letting you choose your preferred showerhead style and spray settings from the broad Peerless offering.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349)
- 3M String Wound Filter Cartridge, 0.47 lpm (D-CCSB)
- DELTA Delta BathSafety, 36", Transitional Decor (41736)
- WATTS DoubleCheckValve, 709, 2-1/2in, OSYShutoffs (LF709-OSY)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- DELTA Faucet, Handshower Showering Component Faucet, White (75701CWH)
- Peerless Bathtub Faucets & Accessories