Shop All Handles, Levers & Controls
Peerless
Choice 1H Kitchen Deck
Mfr # P188700LF-SS-W
Zoro # G908578387
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Length (In.) 9.19 in
- Height 8.25 in
- Overall Width 14 in
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # P188700LF-SS-W
- Zoro # G908578387
- UPC # 34449854146
- Country of Origin China
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 9.19 in |
Height | 8.25 in |
Overall Width | 14 in |
Details
Finish | Stainless |
Standards | CEC Certified |
Description
Stainless Finish
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" MNPT x 8" TBE PVC Pipe Nipple Sch 80 (861-176)
- DIXON High Pressure Full Bore Ball Valve, 3/8" (HPBV38)
- CULLIGAN Stage 2 Replacment Filter (US-2-R)
- WATTS WATER TECHNOLOGIES Plumb Pak PP20047LF Stop Valve, 5/8 x 3/8 x 1/4 in Connection, Compression, Brass Body (LFPBQT-218)
- PEERLESS Other Single Metal Cross Handle Kit With Button And Screw (RP41678)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842OB)
- MOEN Handle Kit, 128868 (128868)
- MOEN Handle Kit, 148820SRS (148820SRS)
- MOEN Handle Kit, 136640 (136640)
- KOHLER Handle Service Kit (1001298-VF)
- Peerless Kitchen Faucets & Accessories