Shop All Blocks, Sheaves & Pulleys
Peerless
Cheek Block, Wire Rope, 3/8 in Max Cable Size, Electro-Galvanized
Mfr # 3-020-13-86-
Zoro # G4488626
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 3/8 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Working Load Limit Not Rated
- Finish Galvanized
Product Information
- Brand Peerless
- MFR # 3-020-13-86-
- Zoro # G4488626
- UPC # 094717438898
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 3/8 in |
Mounting Hole Dia. | 7/32 in |
Sheave Width | 19/32 in |
Sheave Outside Dia. | 3 in |
Width | 1 5/32 in |
Length | 4 25/32 in |
Sheave Inside Dia. | 2 7/32 in |
Depth | 1 5/32 in |
Sheave Inside Diameter | 2 7/32 in |
Compatible Rope Diameter | 3/8 in |
Mounting Hole Diameter | 7/32 in |
Overall Height | 4 3/4 in |
Sheave Depth | 19/32 in |
Overall Width | 1 1/8 in |
Sheave Outside Diameter | 3 in |
Overall Depth | 1 1/8 in |
Details
Description
Pulley Block, Product Type Cheek Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 3/8 in, Sheave Inside Diameter 2 7/32 in, Sheave Depth 19/32 in, Sheave Outside Diameter 3 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 7/32 in, Number of Grooves 1, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Clamp Assembly (MH29PH1601G)
- STREN-FLEX Chain Sling, 2 Chain, 12 ft L, Adj. Link (SF0912G10DOGA)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Roller (P21S-PRP040R-14-TB)
- HAMILTON CASTERS Hamilton® Flexonite Wheel 5 x 1-1/4 - 1/2" Oilless Bearing (W-512-FO-1/2)
- PEERLESS Pulley Block, Wire Rope, 3/16 in Max Cable Size, Electro-Galvanized (3-010-29-86-)
- PEERLESS Pulley Block, Wire Rope, 9/64 in Max Cable Size, Electro-Galvanized (3-100-25-86-)
- PEERLESS Pulley Block On Plate, Fibrous Rope, 1/4 in Max Cable Size, Electro-Galvanized (3-030-146C16)
- PEERLESS Open Deck Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Electro-Galvanized (3-000-18-86-)
- PEERLESS Pulley Block, Fibrous Rope, Electro-Galvanized (3-070-03-56-)
- PEERLESS Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Electro-Galvanized (3-130-03-56-)
- CAMPBELL CHAIN & FITTINGS Campbell 2 in. D Zinc Plated Steel Fixed Eye Joist Mount Pulley (T7551522)
- Peerless Blocks, Sheaves & Pulleys