Shop All Blocks, Sheaves & Pulleys
Peerless
Cheek Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized
Mfr # 3-010-13-86-
Zoro # G4488644
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cable Size 1/4 in
- Designed For Wire Rope
- Attachment Type Bolt-On
- Working Load Limit Not Rated
- Finish Electro-Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # 3-010-13-86-
- Zoro # G4488644
- UPC # 094716114007
- Country of Origin Multiple
- Category Blocks, Sheaves & Pulleys
Dimensions
Max. Cable Size | 1/4 in |
Mounting Hole Dia. | 7/32 in |
Sheave Width | 15/32 in |
Length | 3 7/32 in |
Width | 1 1/32 in |
Sheave Inside Dia. | 1 17/32 in |
Depth | 1 1/32 in |
Sheave Outside Dia. | 2 in |
Overall Width | 1 in |
Compatible Rope Diameter | 1/4 in |
Mounting Hole Diameter | 7/32 in |
Sheave Outside Diameter | 2 in |
Sheave Depth | 15/32 in |
Overall Depth | 1 in |
Sheave Inside Diameter | 1 17/32 in |
Overall Height | 3 1/4 in |
Description
Pulley Block, Product Type Cheek Pulley Block, Pulley Type Mounted, Mount Type Side Mount, Working Load Limit Not Rated, Operation Lifting, Pulling, Attachment Type Bolt-On, Compatible Rope Diameter 1/4 in, Sheave Inside Diameter 1 17/32 in, Sheave Depth 15/32 in, Sheave Outside Diameter 2 in, Compatible Rope Type Wire Rope, Bearing Type Sleeve, Attachment Inside Diameter Not Applicable, Housing Material Steel, Mounting Hole Diameter 7/32 in, Number of Grooves 1, Sheave Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR Mobile Bin Storage Unit, Single Row, Clear Large Bins (MBS-SR-4L-CL)
- WARN INDUSTRIES WINCH ACCESSORIES, BUSHING KIT (69637)
- ZORO SELECT Rope, 1/4 in. x 1000 ft., Braided (20TL63)
- SHOULDERDOLLY 2-Person Dolly Moving Straps for Heavy and Bulky Items (LD1000)
- PEERLESS Closed Deck Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load (3-050-20-86-)
- PEERLESS Pulley Block, Fibrous Rope, 3/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-150-03-56-)
- PEERLESS Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-200-25-86-)
- PEERLESS Center Board Pulley Block, Fibrous Rope, 3/8 in Max Cable Size, Not Rated Max Load (3-010-38-86-)
- PEERLESS Pulley Block, Fibrous Rope, 3/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-010-03-56-)
- PEERLESS Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-03-56-)
- SURTEK Swivel Eye Pulley 1 12 (151037)
- Peerless Lifting Hardware