Shop All Chains
Peerless
Chain, Twin Loop, Twist, 100 ft., 70 lb.
Mfr # 7010432
Zoro # G3810670
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4 in
- Chain Link Style Double Loop
- Working Load Limit 70 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 4 in |
Length | 100 ft |
Link Inside Length | 1 in |
Overall Length | 100 ft |
Link Inside Width | 1/4 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Double Loop |
Working Load Limit | 70 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | NACM |
Links per Foot | 12 |
Includes Hook | No Hook Included |
Lifting Capability | Not for Lifting |
Link Type | Double Loop |
Weight per Foot | 0.05 lb |
Material Thickness | 5/64 in |
Description
Double Loop Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 70 lb, Trade Size 4 in, Link Inside Length 1 in, Link Type Double Loop, Link Inside Width 1/4 in, Overall Length 100 ft, Links per Foot 12, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 5/64 in, Weight per Foot 0.05 lb, Welding Type Weldless, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Climbing Ladder - 3' L (0004-0376)
- BIL-JAX ST8100 Sleeve/AS2100 Leg - 1 3/4" x 18" L (0065-0299-018)
- LITTLE GIANT Adj. Multi-Shelf Truck, 3-Shelf, 24 x 48", Steel, 4 Shelves, 800 lb Per Shelf (AM-3A-2448-6PY)
- TANIS Strip Brush, 3/16W, 60 In L, Trim 2 In, PK10 (MB402460)
- PEERLESS Chain with Hooks, 20 ft., 7100 lb. (H3340-5624)
- PEERLESS Chain, 20 ft., 1300 lb., Zinc Plated (5011220)
- PEERLESS Transport Chain, 200 ft., 11,300 lb. (5041653)
- PEERLESS Chain, Sash, Flat, 100 ft., 94 lb., Weldless (7702532)
- PEERLESS Chain, 200 ft., 5400 lb., Hot Galvanized (5630448)
- PEERLESS Transport Chain, 150 ft., 15,800 lb. (5040853)
- DAYTON Chain, 4/0 Size, 10 ft., 600 lb. (1DKH5)
- Peerless Chains, Ropes & Cables