Shop All Chains
Peerless
Chain, Twin Loop, Twist, 100 ft., 365 lb.
Mfr # 7014032
Zoro # G3810600
original price:
$134.99
9% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 4/0
- Chain Link Style Double Loop
- Working Load Limit 365 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 4/0 |
Length | 100 ft |
Link Inside Width | 3/8 in |
Link Inside Length | 2 1/4 in |
Overall Length | 100 ft |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Double Loop |
Working Load Limit | 365 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Standards | NACM |
Links per Foot | 5 |
Includes Hook | No Hook Included |
Lifting Capability | Not for Lifting |
Material Thickness | 5/32 in |
Link Type | Double Loop |
Weight per Foot | 0.29 lb |
Description
Double Loop Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 365 lb, Trade Size 4/0, Link Inside Length 2 1/4 in, Link Type Double Loop, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 5, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 5/32 in, Weight per Foot 0.29 lb, Welding Type Weldless, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- ZORO SELECT Mesh Box Truck, 3000 lb., 78 In.L (3ST-EX3072-4-95)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Royal Blue (CL1385ROYBLNT)
- DUTTON-LAINSON Winch Hand Ratchet 1100# (DL1100A)
- PEERLESS Chain, Straight, 20 ft., 35,300 lb., Welded (5510920)
- PEERLESS Chain, Machine, Straight, 100 ft., 325 lb. (6010232)
- PEERLESS Chain, Straight, 500 ft., 4500 lb., Welded (5050323)
- PEERLESS Chain, Hight Test, 150 ft., 2600 lb. (5431215)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 340 lb. (7022032)
- PEERLESS Chain, 20 ft., 2650 lb., Hot Galvanized (5611420)
- ZORO SELECT 100-ft. Long, Size 12, 29 lbs. Zinc Single Jack Chain (2ZDJ9)
- Peerless Chains, Ropes & Cables