Shop All Chains
Peerless
Chain, Twin Loop, Twist, 100 ft., 305 lb.
Mfr # 7013032
Zoro # G3810619
original price:
$89.25
10% off
new price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 3/0
- Chain Link Style Double Loop
- Working Load Limit 305 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/0 |
Length | 100 ft |
Link Inside Length | 2 1/8 in |
Link Inside Width | 3/8 in |
Overall Length | 100 ft |
Details
Item | Chain |
For Lifting | No |
Chain Item | Chain |
Chain Link Style | Double Loop |
Working Load Limit | 305 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 5 |
Standards | NACM |
Weight per Foot | 0.21 lb |
Link Type | Double Loop |
Material Thickness | 9/64 in |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Description
Double Loop Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 305 lb, Trade Size 3/0, Link Inside Length 2 1/8 in, Link Type Double Loop, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 5, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 9/64 in, Weight per Foot 0.21 lb, Welding Type Weldless, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 30' Red Ratchet Strap w/ Black Flat Hook (5030FH-RED)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R2630A2E10B3C2P6)
- DAYTON Wire Rope Sleeve, 3/32 In, Copper, PK25 (1DLE5)
- VESTIL Black Steel Dolly Set, 8"x8"x3-5/8", 4PK (SDOL-4)
- PEERLESS Chain, 100 ft., 9200 lb., Self Colored (5031614)
- PEERLESS Transport Chain, 50 ft., 11,300 lb. (5041650)
- PEERLESS Chain, Straight, 15 ft., 4300 lb., Welded (5510215)
- PEERLESS Chain, Coil, Straight, 100 ft., 440 lb. (6041032)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- DAYTON Chain Container, Canvas, H 20 In (12R278)
- Peerless Chains, Ropes & Cables