Shop All Chains
Peerless
Chain, Twin Loop, Twist, 100 ft., 200 lb.
Mfr # 7011032
Zoro # G3810637
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting No
- Trade Size 1/0
- Chain Link Style Double Loop
- Working Load Limit 200 lb
- Welding Type Weldless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 1/0 |
Length | 100 ft |
Link Inside Length | 2 1/8 in |
Overall Length | 100 ft |
Link Inside Width | 3/8 in |
Details
For Lifting | No |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Double Loop |
Working Load Limit | 200 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Zinc Plated |
Links per Foot | 5 |
Standards | NACM |
Weight per Foot | 0.12 lb |
Link Type | Double Loop |
Lifting Capability | Not for Lifting |
Includes Hook | No Hook Included |
Material Thickness | 1/8 in |
Description
Double Loop Chain, Chain Type Not Applicable, Material Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 200 lb, Trade Size 1/0, Link Inside Length 2 1/8 in, Link Type Double Loop, Link Inside Width 3/8 in, Overall Length 100 ft, Links per Foot 5, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Zinc Plated, Material Thickness 1/8 in, Weight per Foot 0.12 lb, Welding Type Weldless, Standards NACM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 325 lb., 5 D x 1-1/4 In. (2RZK2)
- WERNER Lock Flipper Kit (29-1)
- COFFING HOISTS Coffing Bottom Block Assembly (JHH5047U)
- LIFTEX COPORATION Liftex Pro-Edge 1inW 6'L 2 Ply Endless Poly Flat Web Sling (EN291X6PD)
- PEERLESS Chain, 200 ft., 5400 lb., Hot Galvanized (5630448)
- PEERLESS Proof Coil Chain/Domestic, 1/4in, Grade 30 (PEE-5411235)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 70 lb. (7010432)
- PEERLESS Proof Coil Chain/Domestic, 3/16in, Grade30 (PEE-5411135)
- PEERLESS Chain, Sash, Flat, 100 ft., Flat, 106 lb. (7703532)
- PEERLESS Chain, Coil, Straight, 100 ft., 520 lb. (6042032)
- PEWAG Chain, Trade Size 3/8 in, 316L SS (39568/10)
- Peerless Chains, Ropes & Cables