Shop All Tire Chains
Peerless
Chain Tighteners, Truck-Spring, PK2
Mfr # QG20073
Zoro # G4580152
original price:
$30.16
18% off
new price: $24.55
/pk 2, $12.28/ea
$24.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Truck-Spring
- Fits Large Truck Link
- Compatible Vehicle Type Light Duty Trucks
- Material Carbon
- Chain Link Style Twist Link
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Peerless
- MFR # QG20073
- Zoro # G4580152
- UPC # 044182002391
- Country of Origin China
- Category Tire Chains
Dimensions
Details
Item | Chain Tighteners |
Type | Truck-Spring |
Fits | Large Truck Link |
Compatible Vehicle Type | Light Duty Trucks |
Material | Carbon |
Chain Link Style | Twist Link |
Product Type | Tire Change Tighteners |
Description
Chain Tighteners, Product Type Tire Change Tighteners, Compatible Vehicle Type Light Duty Trucks, Material Carbon, Grade Not Applicable, Chain Link Style Twist Link, Finish Not Applicable, Trade Size Not Applicable, Cross Member Pattern Not Applicable, Includes -, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, Red/White, 1 in. W (983-32)
- ABRAMS 2" in x 50' ft Diamond Trailer Truck Conspicuity DOT Class 2 Reflective Safety Tape - Green (DOTC2 2 x 50-G)
- IDEAL Spiral Step Bit 1/4 to 1-3/8 (36-706)
- RONSTAN Halyard Lock (RF191)
- PEERLESS Tire Chains, Single and Wide Base, PK2 (QG3827)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT741)
- PEERLESS Tire Chain, Passenger, PR (SZ343)
- PEERLESS Tire Chain, Passenger, PR (SZ329)
- PEERLESS Tire Chain, Passenger, Pickup/SUV, PR (SZ451)
- PEERLESS Tire Chain, Larger SUV, PR (SZ468)
- PEERLESS CHAIN DT TRACTOR CHAIN, 1072010 (1072010)
- Peerless Tire Chains