Shop All Chains
Peerless
Chain, Straight, 500 ft., 4500 lb., Welded
Mfr # 5050323
Zoro # G3812396
product price: $2,299.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,299.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 4,500 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 500 ft |
Link Inside Length | 1 in |
Overall Length | 500 ft |
Link Inside Width | 1/2 in |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 4,500 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM, NACM, OSHA |
Links per Foot | 13 |
Material Thickness | 5/16 in |
Lifting Capability | For Lifting |
Chain Grade | 80 |
Compatible Fitting Thickness | 5/16 in |
Includes Hook | No Hook Included |
Weight per Foot | 0.93 lb |
Link Type | Straight |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,500 lb, Chain Grade 80, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 500 ft, Links per Foot 13, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 5/16 in, Weight per Foot 0.93 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2436-9P-WSP)
- DAYTON Wire Rope Sleeve, 3/8 In, Aluminum, PK25 (1DLE3)
- CAMPBELL CHAIN & FITTINGS 3001K, 5” Single, Regular Wood Shell Block, Bronze Bushed, Galvanized (7205535)
- CROSBY Swivel Hook, Carbon Steel, 4000 lb., Red (1048630)
- PEERLESS Chain, Straight, 5 ft., 4500 lb., Welded (5050305)
- PEERLESS Chain, Straight, 250 ft., 4500 lb., Welded (5050324)
- PEERLESS Chain, Straight, 10 ft., 4500 lb., Welded (5050310)
- PEERLESS Proof Coil Chain/Domestic, 3/16in, Grade30 (PEE-5411135)
- PEERLESS Chain, 20 ft., 2650 lb., Hot Galvanized (5611420)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 200 lb. (7011032)
- Peerless Chains, Ropes & Cables