Shop All Chains
Peerless
Chain, Straight, 50 ft., 59,700 lb., Welded
Mfr # 5511123
Zoro # G3812700
product price: $2,731.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,731.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1 in
- Chain Link Style Straight
- Working Load Limit 59,700 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1 in |
Length | 50 ft |
Link Inside Length | 3 1/8 in |
Overall Length | 50 ft |
Link Inside Width | 1 3/8 in |
Details
Item | Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 59,700 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Links per Foot | 4 |
Standards | ASTM, NACM, OSHA |
Chain Grade | 100 |
Link Type | Straight |
Lifting Capability | For Lifting |
Includes Hook | No Hook Included |
Weight per Foot | 10.1 lb |
Material Thickness | 1 1/16 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 59,700 lb, Chain Grade 100, Trade Size 1 in, Link Inside Length 3 1/8 in, Link Type Straight, Link Inside Width 1 3/8 in, Overall Length 50 ft, Links per Foot 4, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 1 1/16 in, Weight per Foot 10.1 lb, Welding Type Welded, Standards ASTM, NACM, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1-1/4" Anchor Shackle, Screw Pin, Forged Carbon Steel, Painted Blue (5412005)
- SUPERWINCH Contactor (89-10917)
- VESTIL 100 H Steel Warehouse Ladder, 50 deg Grip, 7 Step, 21", 7 in Steps (LAD-7-21-G-EZ)
- VESTIL Yellow Welding Cylinder Torch Cart Pneumatic Wheel 500 lb Capacity (CYL-2)
- PEERLESS Chain, 10 ft., 15,000 lb., For Lifting (5510610)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 305 lb. (7013032)
- PEERLESS Chain, 92 ft., 1900 lb., Hot Galvanized (5411365)
- PEERLESS Chain, Coil, Straight, 100 ft., 880 lb. (6045032)
- PEERLESS Chain, Coil, Straight, 100 ft., 310 lb. (H0820-2211)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 200 lb. (7011032)
- NMC Chain, Plastic, Yellow, 1 1/2"x100Ft (PC15Y)
- Peerless Chains