Shop All Chains
Peerless
Chain, Straight, 5 ft., 7100 lb., Welded
Mfr # 5050405
Zoro # G3812195
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 7,100 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 5 ft |
Link Inside Width | 1/2 in |
Overall Length | 5 ft |
Link Inside Length | 1 1/4 in |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 7,100 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Links per Foot | 10 |
Standards | ASTM A391, NACM |
Weight per Foot | 1.47 lb |
Chain Grade | 80 |
Includes Hook | No Hook Included |
Material Thickness | 25/64 in |
Compatible Fitting Thickness | 3/8 in |
Link Type | Straight |
Lifting Capability | For Lifting |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 5 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.47 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 4 PU Rollers (PAKRM05)
- MACHINING & WELDING BY OLSEN, INC. M&W 9/32" Grade 100 Plate Hook - 4300 Lb. Capacity (11721)
- ERIEZ Lifting Magnet, 750 lb. Cap, 7-3/4" L (RPL-7)
- PEERLESS Chain, Plumber, Flat, 100 ft., 23 lb. (7652012)
- PEERLESS Chain, Straight, 30 ft., 7100 lb., Welded (5050430)
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- PEERLESS Chain, 10 ft., 7100 lb., For Lifting (5050410)
- PEERLESS Transport Chain, 20 ft., 4700 lb. (5040320)
- PEERLESS Chain, 100 ft., 9200 lb., Self Colored (5031614)
- PEERLESS Transport Chain, 275 ft., 4700 lb. (5040354)
- DAYTON Chain, 4 Size, 100 ft., 205 lb. (1DKE3)
- Peerless Chains