Shop All Chains
Peerless
Chain, Straight, 5 ft., 4300 lb., Welded
Mfr # 5510205
Zoro # G3812658
original price:
$29.89
5% off
new price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 9/32 in
- Chain Link Style Straight
- Working Load Limit 4,300 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 9/32 in |
Length | 5 ft |
Link Inside Length | 7/8 in |
Link Inside Width | 3/8 in |
Overall Length | 5 ft |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 4,300 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Links per Foot | 14 |
Standards | ASTM A973, NACM |
Weight per Foot | 0.77 lb |
Link Type | Straight |
Chain Grade | 100 |
Compatible Fitting Thickness | 9/32 in |
Material Thickness | 9/32 in |
Includes Hook | No Hook Included |
Lifting Capability | For Lifting |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,300 lb, Chain Grade 100, Trade Size 9/32 in, Link Inside Length 7/8 in, Link Type Straight, Link Inside Width 3/8 in, Overall Length 5 ft, Links per Foot 14, Compatible Fitting Thickness 9/32 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 9/32 in, Weight per Foot 0.77 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERWINCH Snatch Block (7750A)
- DIXON Jack Chain with S Hook, Brass 12" (CH-B-12)
- LIFT-ALL Sling, Wire Rope, 10 Ft L, Vert Cap 7800 lb (58EEX10)
- DAYTON Cable, 3/64 in., 50 ft., 7 x 7, SS (33RF75)
- PEERLESS Chain, Straight, 15 ft., 4300 lb., Welded (5510215)
- PEERLESS Chain, 10 ft., 4300 lb., For Lifting (5510210)
- PEERLESS Chain, Straight, 20 ft., 4300 lb., Welded (5510220)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 485 lb. (250324001)
- PEERLESS Proof Coil Chain/Domestic, 3/16in, Grade30 (PEE-5411135)
- PEERLESS Transport Chain, 275 ft., 4700 lb. (5040354)
- KINGCHAIN 100 ft. Gold Open Oval Decorative Chain (536802)
- Peerless Chains