Shop All Chains
Peerless
Chain, Straight, 40 ft., 4500 lb., Welded
Mfr # 5050340
Zoro # G3812201
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 5/16 in
- Chain Link Style Straight
- Working Load Limit 4,500 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 5/16 in |
Length | 40 ft |
Link Inside Length | 1 in |
Link Inside Width | 1/2 in |
Overall Length | 40 ft |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 4,500 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Links per Foot | 13 |
Standards | ASTM A391, NACM |
Lifting Capability | For Lifting |
Material Thickness | 5/16 in |
Compatible Fitting Thickness | 5/16 in |
Includes Hook | No Hook Included |
Chain Grade | 80 |
Link Type | Straight |
Weight per Foot | 0.93 lb |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 4,500 lb, Chain Grade 80, Trade Size 5/16 in, Link Inside Length 1 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 40 ft, Links per Foot 13, Compatible Fitting Thickness 5/16 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 5/16 in, Weight per Foot 0.93 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Long Deck Cart 2000lb 120 x 30 Poly-On-Steel Casters (LDLT-30120)
- ZORO SELECT Rigid Plate Castr, Poly, 8 in., 900 lb., Blu (1NUX9)
- RUBBERMAID COMMERCIAL Latch (GRFG3486466)
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- PEERLESS Chain, Straight, 500 ft., 4500 lb., Welded (5050323)
- PEERLESS Chain, Straight, 5 ft., 4500 lb., Welded (5050305)
- PEERLESS Chain, Straight, 20 ft., 4500 lb., Welded (5050320)
- PEERLESS Chain, Jack, Twist, 100 ft., 29 lb., Weldless (7501232)
- PEERLESS Chain, 200 ft., 9200 lb., Self Colored (5031613)
- PEERLESS Chain, 100 ft., 10,600 lb.Self Colored (5010913)
- US CARGO CONTROL 3/8" x 6' Pewag Security Chain Kit w/Viro Lock (SC3806-LK-PW)
- Peerless Chains