Shop All Chains
Peerless
Chain, Straight, 300 ft., 12,000 lb., Welded
Mfr # 5050623
Zoro # G3812378
product price: $3,123.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.
$3,123.99
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 12,000 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 300 ft |
Link Inside Width | 3/4 in |
Overall Length | 300 ft |
Link Inside Length | 1 5/8 in |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 12,000 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM, NACM, OSHA |
Links per Foot | 8 |
Lifting Capability | For Lifting |
Compatible Fitting Thickness | 1/2 in |
Weight per Foot | 2.55 lb |
Includes Hook | No Hook Included |
Chain Grade | 80 |
Material Thickness | 33/64 in |
Link Type | Straight |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 12,000 lb, Chain Grade 80, Trade Size 1/2 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 300 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 33/64 in, Weight per Foot 2.55 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wire Mesh Sling, L 10 ft., VLL 3500 lb. (3T210X10)
- SUNEX Compact Slide Top Utility Cart, Black, 18 ga. Steel, 450 lb. (8035)
- ZORO SELECT Pallet Dolly, Cap 4000 lb, 48x42, Aluminum (48J108)
- MAILLON RAPIDE Pear Quick Link, 1/2 in., 1936 lb. (P-120-GS)
- PEERLESS Chain, 10 ft., 12,000 lb., For Lifting (5050610)
- PEERLESS Chain, 20 ft., 12,000 lb., For Lifting (5050620)
- PEERLESS Chain, Straight, 150 ft., 12,000 lb., Welded (5050624)
- PEERLESS Chain, 20 ft., 12,000 lb., Black Oxide (H3240-6220)
- PEERLESS Chain, Twin Loop, Twist, 100 ft., 255 lb. (7012032)
- PEERLESS Chain, Straight, 5 ft., 12,000 lb., Welded (5050605)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- Peerless Chains