Shop All Chains
Peerless
Chain, Straight, 30 ft., 8800 lb., Welded
Mfr # 5510430
Zoro # G3812518
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 8,800 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 30 ft |
Link Inside Width | 5/8 in |
Overall Length | 30 ft |
Link Inside Length | 1 1/4 in |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 8,800 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM A973, NACM |
Links per Foot | 10 |
Includes Hook | No Hook Included |
Weight per Foot | 1.45 lb |
Material Thickness | 25/64 in |
Chain Grade | 100 |
Lifting Capability | For Lifting |
Link Type | Straight |
Compatible Fitting Thickness | 3/8 in |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 8,800 lb, Chain Grade 100, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 5/8 in, Overall Length 30 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.45 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Putlog - Trussed - 20' L (0036-603)
- KELLEY ATLANTIC Holdown Release Chains/Cables, Pull Chai (32-11098)
- HAMILTON Duralast Wheel 6X2 1/2Rb (W-620-D-1/2)
- DAYTON Pallet Jack, Manual Operation, 6000 lb. (493X18)
- PEERLESS Chain, Straight, 5 ft., 8800 lb., Welded (5510405)
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- PEERLESS Chain, Straight, 20 ft., 8800 lb., Welded (5510420)
- PEERLESS Chain, Plumber, Flat, 100 ft., 23 lb. (7652012)
- PEERLESS Chain, 100 ft., 10,600 lb., Hot Galvanized (5010947)
- PEERLESS Chain, 20 ft., 800 lb., Zinc Plated (5011120)
- KINGCHAIN 1/4 in. x 90 ft. Zinc-Plated Grade 30 (G30) Proof Coil Chain (540871)
- Peerless Chains, Ropes & Cables