Shop All Chains
Peerless
Chain, Straight, 30 ft., 7100 lb., Welded
Mfr # 5050430
Zoro # G3812168
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 3/8 in
- Chain Link Style Straight
- Working Load Limit 7,100 lb
- Grade 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 3/8 in |
Length | 30 ft |
Overall Length | 30 ft |
Link Inside Length | 1 1/4 in |
Link Inside Width | 1/2 in |
Details
For Lifting | Yes |
Item | Chain |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 7,100 lb |
Grade | 80 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Standards | ASTM A391, NACM |
Links per Foot | 10 |
Lifting Capability | For Lifting |
Link Type | Straight |
Chain Grade | 80 |
Material Thickness | 25/64 in |
Weight per Foot | 1.47 lb |
Compatible Fitting Thickness | 3/8 in |
Includes Hook | No Hook Included |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 7,100 lb, Chain Grade 80, Trade Size 3/8 in, Link Inside Length 1 1/4 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 30 ft, Links per Foot 10, Compatible Fitting Thickness 3/8 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 25/64 in, Weight per Foot 1.47 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL All-Terrain Pallet Truck, 2K, 48" Fork (ALL-T-2-48)
- ZORO SELECT Guard Rail, L80In (5AE60)
- HAMILTON Standard Duty Kingpinless Caster, 6" x 2" Ergo-Tech Donut Tread Polyurethane (87A) on Aluminum Wheel (S-52K-62EMB)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF2)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- PEERLESS Chain, Straight, 250 ft., 7100 lb., Welded (5050424)
- PEERLESS Chain, 20 ft., 7100 lb., For Lifting, Welded (5050420)
- PEERLESS Chain, Coil, Twist, 100 ft., 495 lb., Welded (6052032)
- PEERLESS Straight Link Machine Chains, 100ft L (H0720-2411)
- PEERLESS Double Loop Chains, Weldless, 100 ft. L. (PEE-7010532)
- SURTEK Eye And Eye Chain Swivel 14 (DES3)
- Peerless Chains, Ropes & Cables