Shop All Chains
Peerless
Chain, Straight, 30 ft., 15,000 lb., Welded
Mfr # 5510630
Zoro # G3812466
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Lifting Yes
- Trade Size 1/2 in
- Chain Link Style Straight
- Working Load Limit 15,000 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 1/2 in |
Length | 30 ft |
Overall Length | 30 ft |
Link Inside Width | 3/4 in |
Link Inside Length | 1 5/8 in |
Details
Item | Chain |
For Lifting | Yes |
Chain Item | Chain |
Chain Link Style | Straight |
Working Load Limit | 15,000 lb |
Grade | 100 |
Welding Type | Welded |
Material | Alloy steel |
Finish | Black Thermadep |
Links per Foot | 8 |
Standards | ASTM A973, NACM |
Lifting Capability | For Lifting |
Material Thickness | 17/32 in |
Link Type | Straight |
Chain Grade | 100 |
Compatible Fitting Thickness | 1/2 in |
Weight per Foot | 2.71 lb |
Includes Hook | No Hook Included |
Description
Straight Chain, Chain Type Not Applicable, Material Alloy Steel, Lifting Capability For Lifting, Working Load Limit 15,000 lb, Chain Grade 100, Trade Size 1/2 in, Link Inside Length 1 5/8 in, Link Type Straight, Link Inside Width 3/4 in, Overall Length 30 ft, Links per Foot 8, Compatible Fitting Thickness 1/2 in, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Black Thermadep, Material Thickness 17/32 in, Weight per Foot 2.71 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plat Castr, Polyurthan, 4 in, 198 lb (1G197)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (SG10)
- R&B WIRE PRODUCTS Replacement Chrome Base with Casters for 100 Series Carts (100C)
- WARN INDUSTRIES WINCH MOUNT, MTG KIT JL RUBI OE CARRIER PLT (101255)
- PEERLESS Chain, Straight, 300 ft., 15,000 lb., Welded (5510623)
- PEERLESS Chain, 10 ft., 15,000 lb., For Lifting (5510610)
- PEERLESS Chain, Straight, 15 ft., 15,000 lb., Welded (5510615)
- PEERLESS Chain, Straight, 15 ft., 8800 lb., Welded (5510415)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 265 lb. (250321001)
- PEERLESS Chain, Machine, Twist, 100 ft., 670 lb. (6024032)
- PEERLESS CHAIN 6MM X 200' PLASTIC CHAINYELLOW, H2612-0452 (H2612-0452)
- Peerless Chains